Beli fire barrier sealant 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONATA Fire Blanket (Selimut Pemadam)Deskripsi:Fire Blanket / Selimut Api Tonata 1 x 1 mSelimut api Tonata dapat digunakan untuk pemadaman kebakaran tahap awal sebelum api membesar. Jika terjadi kebakaran besar, selimuti badan dan kepala untuk keluar dari zona api!
- Fort Cable Sleeve (Selongsong Kabel)atribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- TRUSCO Oil Cock Kyu-CyanDeskripsi:-Can be detached with a single touch.-Lubrication can be done easily without oiling spillage.-Can be used repeatedly.-The faucet part is mobile type and does not have oil undercut.-For oil separation work.atribut:
- Purpose of Use: For oil separation work.
- Qlight Warning Pole SED SeriesDeskripsi:LED Steady/Flashing Warning Light and Electric Horn Combination.Ø125mm signal light and 118dB electric horn combination.atribut:
- Voltage (V): AC220
- Sound Pattern: 5 Warning Sounds
- Volume (dB): 118
- Protecting Rating: IP66
- Cable Entry: 1/2\" PF
- Material: Lens-PC, Housing-Al, Protection cage-SUS316L, Reflector-PC/ Heat resistant ABS
- Bostik Fireban One Fire Rated PU Sealant (Sealant Anti Api)Deskripsi:Sealant polyurethane tahan api dengan fitur akustik. Sealant berbahan dasar polyurethane satu komponen dan bersifat fire-rated dan low modulus yang bekerja dengan memanfaatkan kelembapan udara untuk membentuk segel kedap air dan tahan cuaca.atribut:
- Size (ml): 600
- Color: Limestone
- Service Temperature (°C): - 40 to 70
- Tack Free Time (hour): 6-12
- Viscosity: Non-sag, smooth thixotropic paste
- 3M Gas Vapour and Particulate Filter 6096Deskripsi:Gas, Vapour and Particulate Filter 6096 protects against organic vapours (boiling point above 65°C), acid gases, mercury and particulates. Suitable for use with 3M Reusable Respirators featuring the Bayonet filter connection system: 3M Reusable Full Facepiece 6000 Series, 3M Reusable Half Facepiece 7500 Series, 3M Reusable Half Facepiece 6500 QL Series and 3M Reusable Halfpiece 6000 Series.Protect against organic vapours with boiling points above 65°C, acid gases, mercury and particulateComes with an attached P3 R particulate filter3M Bayonet Connection: Flexible system for connection to 3M half and full facepieceLightweight with low breathing resistanceatribut:
- Product Series: 6000 Series
- Product Type: Combined Filter
- Filter Type: Gas, Vapor & Particulate Filter
- Cartridge or Filter Type: A1E1HgP3R
- Connection Type: Bayonet
- Gas & Vapor Protection Type: Organic vapours (boiling point above 65°C acid gases, mercury and particulates
- Gas and Vapor Protection Type: Organic vapours (boiling point above 65°C acid gases, mercury and particulates, Organic vapours, mercury vapours and particulates
- Particulate Protection: Particulate
- Respirator Compatibility: 3M Half Facepiece Respirators 6500QL Series
- TRUSCO Drum Tap Oil Cock Kyu-cyan (Keran drum oli)atribut:
- Material (Packing): NBR
- STI MARINE Fire Barrier Wrap Strip (Selang Pemadam Kebakaran)Deskripsi:Firestop wraps protect critical equipment, pipes, ducts, and cables from damage caused by heat and fire.atribut:
- Color: Red
- Expansion Temperature (°F): 320
- Features: Forms Flexible, Water-Resistant Seals, Provides Rapid Intumescent Expansion
- Fire Rating (hour): 2
- Item: Firestop Strip
- Maximum Service Temperature (°F): 129.2
- Outer Material: Intumescent
- Overall Width (inch): 2
- Resistance Properties: Water Resistant
- Roll Length (inch): 144
- Sheet Length (inch): 144
- Standards: Class A-0 to A-60, Tested to 2010 IMO FTP, Annex 1, Part 3
- Thickness (mm): 6.4
- UNSPSC: 46191608
- Qualfast Metric Plain Dowel Pin M6-TOLatribut:
- Material: Steel 60 ± 2HRc
- Thread: Metric
- Surface Treatment: Plain
- Leading Standard: DIN 6325
- Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)Deskripsi:Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.atribut:
- Dimensional Stability (%): ± ~5
- Thermal Conductivity (W/mk): ~0.0405
- Shear Strength (N/mm²): -0.04
- Tack Free Time (minute): -10
- Tensile Strength (N/mm²): -0.01
- Fort Crimp Terminal Ring Type (Skun/Cable Lug)atribut:
- Material: Copper
- TRIWRAP Bubble Wrap AX (Plastik Gelembung)Deskripsi:Bubble wrap atau yang biasa di sebut bubble pelindung adalah lapisan bantalan plastik yang berisi udara, dibentuk dari dua atau lebih lapisan Polyethylene yang tersedia dalam berbagai diameter dan dimensi (rol, bag, laminasi dan cuting).Penggunaan:- Pembungkus barang elektronik dan sparepart.- Pembungkus furniture kayu dan rotan.- Pembungkus barang pecah belah, pigura dan lukisan.- Pembungkus makanan beku.atribut:
- Type: AX
- Diameter Bubble (cm): 3
- Color: Transparent
- Length (m): 50
- Width (cm): 125
- TRUSCO Fluorine Rubber Spongeatribut:
- Color: Black
- Length (m): 3
- Finishing Material: Fluorine rubber sponge
- HILTI Firestop Coating (Cat Pelapis Anti Api)Deskripsi:Applications- Permanent firestopping of blank openings, cables, cable trays, non-combustible and combustible pipes in medium-to-large wall and floor openings- Ideal for large openingsPackage content- Standard / single packageatribut:
- Color: White
- Approx. Curing Time (mm/day): 1
- Base Material: Concrete, Masonry, Drywall
- Transport and Storage Temperature Range (°C): 5 to 30
- Application Temperature Range (°C): 5 to 40
- Product Class: Ultimate
- monotaro.id Hit Anchor (Baut Angkur Ketok)Deskripsi:HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Platedatribut:
- Finishing: Zinc Plated
- Material: Besi Galvanis
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
- Vone Clothes Hanger (Gantungan Baju)Deskripsi:Gantungan/hanger baju dengan material stainless.atribut:
- Finishing: Chrome
Daftar Harga fire barrier sealant 3m Terbaru October 2026
| TONATA Fire Blanket (Selimut Pemadam) | Rp58.900 |
| Fort Cable Sleeve (Selongsong Kabel) | Rp259.900 |
| TRUSCO Oil Cock Kyu-Cyan | Rp629.900 |
| Qlight Warning Pole SED Series | Rp6.399.900 |
| Bostik Fireban One Fire Rated PU Sealant (Sealant Anti Api) | Rp639.900 |
| 3M Gas Vapour and Particulate Filter 6096 | Rp1.299.900 |
| HITACHI Circular Saw Blade | Rp189.900 |
| TRUSCO Drum Tap Oil Cock Kyu-cyan (Keran drum oli) | Rp149.900 |
| STI MARINE Fire Barrier Wrap Strip (Selang Pemadam Kebakaran) | Rp20.999.900 |
| Qualfast Metric Plain Dowel Pin M6-TOL | Rp119.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Fire%20Blanket%20(Selimut%20Pemadam)/dvP108164499-1.jpg)
/71P103844253-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Bostik%20Fireban%20One%20Fire%20Rated%20PU%20Sealant%20(Sealant%20Anti%20Api)/bnP104638419-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/3M%20Gas%20Vapour%20and%20Particulate%20Filter%206096/3xP107008141-1.jpg)

/P102183434-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/STI%20MARINE%20Fire%20Barrier%20Wrap%20Strip%20(Selang%20Pemadam%20Kebakaran)/mzP112373827-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Urethane/Sika%20Sikaboom%20AP%20High%20Yield%20Expanding%20Foam%20(Busa%20Pengisi%20Celah)/4oP103209168-1.jpg)
/msP103842820-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/HILTI%20Firestop%20Coating%20(Cat%20Pelapis%20Anti%20Api)/9cP104885336-1.jpg)
/boP108160420-1.jpg)
/miP105168810-2.jpg)
/dhP105779485-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)